• The item cannot be ordered due to missing prices.

Self-centring two-leg extractor 4

Article no.: 881000 4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range 23 mm - 250 mm
Depth of reach up to 200 mm
maximum torque 190 Nm
Power 7 t
Number of hooks 2
External hexagon drive 24 mm
Weight 3.28 kg
self-centring yes
Type of product Two-leg extractor

Identification numbers & Classifications

Article number 881000 4
EAN / GTIN 4021176016363
Manufacturer number 44-4

Description

Version:

Very handy design with jointed spread adjustment. The extractor legs automatically grip the part to be extracted with a force that increases as the spindle pressure is applied. Extractor legs made from high-quality tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart