• The item cannot be ordered due to missing prices.

Three-leg extractor with pre-adjustable clamping range, Type: 4

Article no.: 880960 4

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range 20 mm - 250 mm
Internal capacity 225 mm - 325 mm
Clamping depth 50 mm
Depth of reach up to 225 mm
maximum torque 300 Nm
Power 10 t
Number of hooks 3
External hexagon drive 27 mm
Weight 11.99 kg
Type of product Three-leg extractor

Identification & Classification

Article number 880960 4
EAN / GTIN 4021176850509
Manufacturer number 12-4
Manufacturer Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Version:

Powerful extractor with high clamping force and excellent clamping. Using the adjustment wrench, the symmetrical clamping legs are easily set to the necessary spread. The part to be extracted is positively gripped, the gripper jaws cannot jump or slip.
For external and internal extraction.

Application:

For extracting tightly seized ball bearings, gear wheels, pulleys and similar parts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart