{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 20+S | |
External clamping range | 30 mm - 90 mm | |
Internal capacity | 70 mm - 140 mm | |
Depth of reach up to | 100 mm | |
maximum torque | 35 Nm | |
Power | 2.5 t | |
Number of hooks | 2 | |
External hexagon drive | 17 mm | |
Weight | 1.27 kg | |
Type of product | Two-leg extractor |
Article number |
880450 1
Copy |
|
EAN / GTIN |
4021176756221
Copy |
|
Manufacturer number |
20-1+S
Copy |
|
Manufacturer | Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com |