• The item cannot be ordered due to missing prices.

Pair of spare extractor legs, Type / Clamping depth: 1/100mm

Article no.: 880200 1/100

Select article variation and quantity

Type / Clamping depth (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping depth 100 mm
Type of product Extractor arm

Identification & Classification

Article number 880200 1/100
EAN / GTIN 4021176001338
Manufacturer number 1-90-P
Manufacturer Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Suitable for:

Extractor 880100: Size 1; 10
Extractor 880130: Size 1; 10

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart