• The item cannot be ordered due to missing prices.

Two-leg extractor, Type: 1

Article no.: 880100 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range 30 mm - 90 mm
Internal capacity 70 mm - 140 mm
Depth of reach up to 100 mm
maximum torque 80 Nm
Power 4.5 t
Number of hooks 2
External hexagon drive 17 mm
Weight 1.305 kg
Type of product Two-leg extractor

Identification numbers & Classifications

Article number 880100 1
EAN / GTIN 4021176009433
Manufacturer number 20-1

Description

Version:

With reversible extraction legs (for external and internal extraction). Extraction legs adjustable on cross beam for different workpiece ⌀. Extraction legs and cross beam of high-quality tool steel; sturdy double-ended spindle (ball end and point end).

Application:

Universally applicable for extracting bearings, discs, gear wheels etc. On model 880100 size 5 the depth of reach can be extended from 400 mm (normal) up to 700 mm by adjusting the legs.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart