• The item cannot be ordered due to missing prices.

Hand vice 160 mm

Article no.: 863000 160

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Jaw width 58 mm
Jaw capacity 35 mm
Type of product Block

Identification numbers & Classifications

Article number 863000 160
EAN / GTIN 4027474535469
Manufacturer number 101-160

Description

Version:

Arms made from high-tensile alloy heat-treatable steel, galvanised. Wide jaw with Vee groove. Reinforced shank with secure hinge guide and enclosed special spring.
Spindle with trapezoidal thread and butterfly nut.

Spare part:

Spare spindle No. 863100. Indicate size of hand vice when ordering.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart