• The item cannot be ordered due to missing prices.

Adjustable angle clamp

Article no.: 862850

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw capacity 2×0 − 100 mm
    Jaw height 35 mm
    Weight 10.7 kg
    Clamping angle 5 degrees - 180 degrees
    Type of product Welder's angle clamps

    Identification numbers & Classifications

    Article number 862850
    EAN / GTIN 4008158007502
    Manufacturer number SM10-SET

    Description

    Version:

    Consisting of base plate and 2 adjustable clamps; base plate and clamps are high quality castings, spindles copper plated, therefore particularly suitable for welding applications. Slotted holes permit mounting on welding benches or jigs.

    Application:

    For clamping components during welding or assembly work. Clamping angle adjustable from 5° - 180°.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart