• The item cannot be ordered due to missing prices.

Heavy all-steel high-performance clamp with special jaw anvil 400 mm

Article no.: 861320 400

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 40×20 mm
Jaw capacity 400 mm
Throat 175 mm
Weight 6 kg
Type of product Clamp

Identification numbers & Classifications

Article number 861320 400
EAN / GTIN 4045197775078
Manufacturer number 861320 400

Description

Version:

Beam and fixed jaw made of bright steel section (special profile), tempered and electro-galvanised. Slide jaw made of steel, drop-forged, tempered, and electro-galvanised. Wear-resistant smooth-running steel spindle with trapezoidal thread. Long working life due to heat-resistant special pressure pad with sintered steel inlay. Spindle tempered and burnished with adjustable clamp handle.
Can tilt through 30°.

Application:

For heaviest duty clamping of workpieces in steel construction, blacksmith's shops, HGV bodywork, machine tool manufacture etc. The movable special jaw anvil permits clamping diagonal workpieces. Maximum clamping pressure up to approx. 22000 N.

Downloads & documents

Compare with similar products

This article


Recommendations


Heavy all-steel high-performance clamp with special jaw anvil  400 mm

Heavy all-steel high-performance clamp with special jaw anvil 400 mm

Throat 175 120 120
Weight 6
Cross section of the slide rail 40×20 25×12 25×12
Jaw capacity 400 400 400
Type of product Clamp Clamp Clamp

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart