{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 30×15 mm | |
Jaw capacity | 1,000 mm | |
Throat | 140 mm | |
Weight | 5.2 kg | |
Type of product | Clamp |
Article number | 861120 1000 | |
EAN / GTIN | 4045197657428 | |
Manufacturer number | 861120 1000 |