• The item cannot be ordered due to missing prices.

Heavy all-steel U-clamp with special jaw anvil 300 mm

Article no.: 861000 300

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cross section of the slide rail 30×15 mm
    Reach depth of the U-jaw 100 mm
    Jaw capacity 300 mm
    Throat 140 mm
    Weight 3.7 kg
    Type of product Clamp

    Identification numbers & Classifications

    Article number 861000 300
    EAN / GTIN 4008158027043
    Manufacturer number SGU30-14-10

    Description

    Version:

    Beam and fixed jaw of steel section, tempered and electro-galvanised. Slide jaw drop-forged, tempered, and electro-galvanised. Wear-resistant smooth-running steel spindle with trapezoidal thread and movable (up to 35°) special jaw anvil, spindle tempered and burnished with adjustable clamp handle.

    Application:

    For clamping T-beams, RSJs, and steel channel as well as for gripping around profiles / over profiles and webs. Maximum clamping pressure up to approx. 12000 N.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart