• The item cannot be ordered due to missing prices.

Complete lower section for all-steel screw clamps, Type: 300

Article no.: 860560 300

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the aperture 28×11 mm
Throat 140 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860560 300
EAN / GTIN 4008158035031
Manufacturer number 3101518

Description

Suitable for:

Screw clamp No. 860500 with jaw capacity: 300 mm

Spare part:

Size 100 - 160 = Exchange uneconomic for price reasons.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart