{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 50 mm | |
Throat | 50 mm | |
Weight | 0.041 kg | |
Type of product | Clamp |
Article number | 860350 50 | |
EAN / GTIN | 4008158028606 | |
Manufacturer number | XC5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Spring clamp 50 mm |
||
Throat | 50 mm | |
Weight | 0.041 kg | |
Jaw capacity | 50 mm | |
Type of product | Clamp | Clamp |