{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | EZ360 | |
Cross section of the slide rail | 18×5 mm | |
Spreading width | 195 mm - 765 mm | |
Jaw capacity | 600 mm | |
Throat | 80 mm | |
maximum clamping force | 1,400 Nm | |
Weight | 1.06 kg | |
Type of product | Clamp |
Article number | 860288 600 | |
EAN / GTIN | 4008158042015 | |
Manufacturer number | EZ360-60 |
This article |
Recommendations |
|
---|---|---|
One-hand clamp, reversible, with rotating handle, Jaw capacity: 600mm |
||
Throat | 80 mm | 90 mm |
Cross section of the slide rail | 18×5 mm | 20×6 mm |
Jaw capacity | 600 mm | 600 mm |
Type of product | Clamp | Clamp |