• The item cannot be ordered due to missing prices.

One-hand clamp, reversible, Jaw capacity: 150mm

Article no.: 860285 150

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 19×6 mm
Spreading width 170 mm - 360 mm
Jaw capacity 150 mm
Throat 80 mm
Type of product Clamp

Identification & Classification

Article number 860285 150
EAN / GTIN 4008158034584
Manufacturer number EZS15-8
Manufacturer BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Version:

Ergonomically shaped 2-component plastic handle, burnished rail of drawn steel. No tools required for conversion to spreading, thanks to intelligent release mechanism in the upper part, reversible. With release handle for quick adjustment.

Application:

General purpose use, easy to use one-handed for clamping pressures (up to 2000 N).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart