{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 19.5×9.5 mm | |
Jaw capacity | 600 mm | |
Throat | 100 mm | |
maximum clamping force | 3,500 Nm | |
Type of product | Clamp |
Article number | 860250 600 | |
EAN / GTIN | 4008158030692 | |
Manufacturer number | EHZ60-2K |
This article |
Recommendations |
|
---|---|---|
One-hand clamp 600 mm |
||
Throat | 100 | 90 |
maximum clamping force | 3,500 | |
Cross section of the slide rail | 19.5×9.5 | 20×6 |
Jaw capacity | 600 | 600 |
Spreading width | 200 ;865 | |
Type of product | Clamp | Clamp |