• The item cannot be ordered due to missing prices.

Lightweight malleable cast iron screw clamp 200/60 mm

Article no.: 860200 200/60

Product details

Technical Data

Cross section of the slide rail 20×5 mm
Throat 60 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860200 200/60
EAN / GTIN 4008158004167
Manufacturer number 860200 200/60

Description

Version:

High quality malleable cast iron clamping arms; strong prismatic steel slide beam, knurled, electro-galvanised. Smooth running steel spindle, burnished with trapezoidal thread and movable jaw. Instant (high speed) adjustment, reliable clamping.
With plastic protective cover on the clamping jaw.

Standard:

DIN 5117

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Jaw capacity (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart