• The item cannot be ordered due to missing prices.

Pocket tool 90X

Article no.: 846050 90X

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 93 mm
Width 23.5 mm
Height 14.9 mm
Number of functions 9
Material of twist handle Anodised aluminium, ribbed
Colour Silver
Weight 95 g
Lockable blade no
Single-handed blade no
Type of product Multi-functional knife

Identification numbers & Classifications

Article number 846050 90X
EAN / GTIN 7611160054982
Manufacturer number 0.8231.26

Description

Version:

Original Swiss pocket and multi-function tool in unmatched quality, precision, practicality, and functionality.

Function:

  1. large blade
  2. reamer
  3. can opener with
  4. − small screwdriver
  5. bottle opener with
  6. − screwdriver
  7. − wire stripper
  8. scissors
  9. ring

Application:

An all-purpose tool and “friend in need”, a must-have for every tool cabinet and every toolbox.

Note:

Please comply with the relevant national offensive weapons regulations!
Germany - WaffG § 42a Section 1 no. 3 permits the carrying of fixed-blade knives only for trade use, maintenance of traditions or participation in sports.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart