• The item cannot be ordered due to missing prices.

Insulation knife with 1 blade, 140 mm long

Article no.: 845150

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Blade length 140 mm
    Blade width 19 mm
    Blade thickness 0.9 mm
    overall length with blade 285 mm
    Type of product Insulation knives

    Identification numbers & Classifications

    Article number 845150
    EAN / GTIN 4045197372987
    Manufacturer number 845150

    Description

    Version:

    Sturdy handle of die-cast zinc, powder-coated, with 1 extra long fixed blade of special steel. Simple handle opening to change the blade without additional tools.

    Application:

    For clean cutting of insulation material boards, saving time and effort.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart