• The item cannot be ordered due to missing prices.

General-purpose knife with 2-component handle and work tip with 1 Razar Black blade, 18 mm

Article no.: 845095

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Knife length without blade 182 mm
    Blade length 100 mm
    Blade width 18 mm
    Blade thickness 0.5 mm
    Number of snap-off points 8
    Type of product Cutter knives

    Identification numbers & Classifications

    Article number 845095
    EAN / GTIN 4975364111890
    Manufacturer number DFC560W

    Description

    Version:

    Blade extends and retracts in a precise metal guide. High quality blades, extremely sharp, with long service life.
    Ergonomic 2-component handle and precise blade guidance. Automatic blade stop. Multi-functional tip to the blade guide for opening tins, use as a screwdriver, opening cardboard boxes etc. With an additional metal fin at the end of the handle for opening cardboard boxes. With 1 snap-off blade (No. 845021 Size 10) with 8 segments. 18 mm wide.

    Spare part:

    Spare blades see No. 845010 size 10; 845015 size 10; 845016 size 10; 845018 size 50; 845019 size 50; 845021 size 10; 845023 size 50.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart