{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Knife length without blade | 165 mm | |
Blade length | 80 mm | |
Blade width | 9 mm | |
Blade thickness | 0.4 mm | |
Number of snap-off points | 13 | |
Type of product | Safety knife |
Article number | 845022 | |
EAN / GTIN | 6928058366012 | |
Manufacturer number | DC90S/HOF |