• The item cannot be ordered due to missing prices.

Snap-off “longlife” blades set, 10 pieces, 9 mm, TiN, number: 10

Article no.: 844915 10

Select article variation and quantity

number Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 80 mm
Blade width 9 mm
Blade thickness 0.4 mm
Number of snap-off points 13
Number of blades 10
Coating TiN
Type of product Blade

Identification & Classification

Article number 844915 10
EAN / GTIN 2050001962386
Manufacturer number AB10-1000(1700.0400-1000)
Manufacturer LUTZ GmbH & Co. KG, Piepersberg 20, 42653 SOLINGEN, Germany, www.lutz-blades.com

Description

Version:

The hard blade ‑ Lutz® longlife with TiN-coated blade for low blade wear and significantly longer working life. Depending on the material being cut this will result in a 2 - 8 times longer blade life.
TiN-coated blades.

Suitable for:

General-purpose knife No. 844900; 844905; 844920; 844955; 845022; 845037.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart