• The item cannot be ordered due to missing prices.

Safety general-purpose trimming knife with automatic blade

Article no.: 844845

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 165 mm
Number of blades 3
Type of product Safety knife

Identification numbers & Classifications

Article number 844845
EAN / GTIN 4975364110121
Manufacturer number VR103PSOHOF

Description

Version:

Robust, impact resistant handle of die-cast aluminium, powder-coated, with 3 special quality blades (stored in the handle.)
With automatic blade. The blade is spring mounted and automatically retracts back into the handle on completion of the cutting operation. Very good protection against injuries.

Advantage:

Quick-change screw (button on No. 844845) allows blades to be changed without using tools. No irritating dropping the blade when changing it, since it is held by a magnet.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart