• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Electrician’s fold-away knife, Type: 1

Article no.: 844610 1

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 120 mm
Weight 85 g
Type of product Cable knife

Identification & Classification

Article number 844610 1
EAN / GTIN 4003773082705
Manufacturer number 16 20 50 SB
Manufacturer KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Universal fold-away knife for everyday use.
Ergonomic handle made of robust and impact-resistant plastic. Sturdy blade made of stainless steel.
Thanks to the eye at the end, the knife can also be attached to a fastener/support.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart