{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | DK-TN80 | |
Blade length | 90 mm | |
overall length | 235 mm | |
Weight | 167 g | |
Type of product | General-purpose knife |
Article number | 844471 90 | |
EAN / GTIN | 4975364164018 | |
Manufacturer number | DK-TN80 |