• The item cannot be ordered due to missing prices.

Safety knife SECUNORM 610 XDR with 1 blade 1

Article no.: 842099 1
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 158 mm
Number of blades 1
Type of product Safety knife

Identification numbers & Classifications

Article number 842099 1
EAN / GTIN 4002632804236

Description

Version:

Safety knife with 32 mm depth of cut and automatic blade retraction. Unpainted aluminium handle with practical eyelet for secure attachment and open design for optimum operation – even when dirty. Innovative 3-in-1 lock for locking and unlocking the cutting tool, and for fitting a new blade. With stainless, rounded trapezoidal blade. “XDR” = eXtra Dirt Resistant.

Application:

The first universal bag opener that cuts efficiently and safely. It can open bags of any kind and thickness.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart