• The item cannot be ordered due to missing prices.

Safety knife SECUPRO MEGASAFE with 1 blade

Article no.: 842052

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 153 mm
Type of product Safety knife

Identification numbers & Classifications

Article number 842052
EAN / GTIN 4002632919893
Manufacturer number 11600602

Description

Version:

Safety knife with 17 mm depth of cut and fully automatic blade retraction. Ergonomic handle of aluminium with slides on both sides for right-hand and left-hand users. Safe and comfortable blade change, blade for 2 times use.

Application:

For cardboard up to 3 layers, goods on rolls, rubber, PVC and much more.

Spare part:

For replacement blades see No. 842057 Size 10 or ceramic blade 842057 Size 2C.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart