• The item cannot be ordered due to missing prices.

Safety knife SECUMAX OPTICUT with 1 blade

Article no.: 842030

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 112 mm
    Type of product Safety knife

    Identification numbers & Classifications

    Article number 842030
    EAN / GTIN 4002632803550
    Manufacturer number 43600

    Description

    Version:

    Large safety knife with concealed blade (4-way use). Ergonomic plastic handle with extremely wear-resistant sliding foot of Teflon-coated metal. Integral plastic spring for compressing the material that is being cut. Safe and easy blade change.
    For cutting under tension.

    Application:

    Ideal for all type of films and foam materials.

    Spare part:

    For replacement blades see No. 842037 Size 10.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart