• The item cannot be ordered due to missing prices.

SECUMAX 150 safety knife set 10 pieces 10

Article no.: 842015 10

Select article variation and quantity

number Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 148 mm
Type of product Safety knife

Identification numbers & Classifications

Article number 842015 10
EAN / GTIN 4002632972133
Manufacturer number 15000112

Description

Version:

Disposable safety knife with concealed blade and 3-in-1 blade head for cutting, scraping and scoring. Ergonomic light-weight handle (24 g) of glass fibre-reinforced plastic.

Application:

For cutting all materials commonly used - be they film, plastic strapping, adhesive tape or 2-layer cardboard.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart