• The item cannot be ordered due to missing prices.

Safety knife SECUMAX 350 with 2 blades

Article no.: 842010
Copy

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 154 mm
Type of product Safety knife

Identification & Classification

Article number 842010
Copy
EAN / GTIN 4002632920820
Copy
Manufacturer number 350001.02
Copy
Manufacturer Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Version:

Disposable safety knife with concealed blade and exchangeable 2-in-1 blade head (for 2-times use) for cutting and scoring. Ergonomic handle of glass fibre-reinforced plastic including Softgrip, with spare blade head in the handle. Safe and easy blade change.

Application:

For cutting all materials commonly used - be they film, plastic strapping, adhesive tape, 2-layer cardboard or bagged goods.

Spare part:

For replacement blades see No. 842012 Size 10.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart