• The item cannot be ordered due to missing prices.

Sheet metal deburrer with 2 HSS cutting discs

Article no.: 839860

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    overall length 190 mm
    Material of cutting disc HSS
    Type of product Deburrers

    Identification numbers & Classifications

    Article number 839860
    EAN / GTIN 7290003235360
    Manufacturer number DB1000

    Description

    Version:

    Holder with 2 reversible and exchangeable cutting discs for material thickness from 0 −12 mm. Worn cutter wheels can be indexed and reversed. With shield to protect the hand against injury.
    Of HSS.

    Application:

    For deburring both sides of sheet metal or flat material in a single stroke (2 edges simultaneously).

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart