• The item cannot be ordered due to missing prices.

Sheet metal deburrer with telescopic shank and V-blade size 8

Article no.: 839740

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 160 mm - 230 mm
Type of product Deburrers

Identification numbers & Classifications

Article number 839740
EAN / GTIN 7290005395857
Manufacturer number NG3200

Description

Version:

2-component handle with telescopic shank and exchangeable V-blade for material thickness from 1− 8 mm.

Application:

For deburring both sides of sheet metal, flat material or narrow ribs in a single operation (2 edges simultaneously).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart