• The item cannot be ordered due to missing prices.

Spare blade with screw 2

Article no.: 839660 2

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for hole ⌀ 5 mm - 10 mm
    Type 2
    Type of product Blade

    Identification numbers & Classifications

    Article number 839660 2
    EAN / GTIN 7290003240005
    Manufacturer number BR2001

    Description

    Application:

    Ideal for external and internal hole deburring where access is difficult.

    Suitable for:

    External and internal hole deburrer No. 839650.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart