• The item cannot be ordered due to missing prices.

External and internal hole deburrer, Type: 3

Article no.: 839650 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

for hole ⌀ 10 mm - 22 mm
for maximum hole depth t 52 mm
Type of product Deburrers

Identification numbers & Classifications

Article number 839650 3
EAN / GTIN 7290003236664
Manufacturer number RC2200

Description

Version:

By pushing the pressure bolt at the top of the handle, you can position the deburrer blade vertically for insertion into the drilled hole. The cutting blade operates in both directions. Rotating it 180° achieves easy deburring. The blade is exchangeable. A hexagon socket screwdriver for changing the blade is stored in the handle.

Application:

Ideal for external and internal hole deburring where access is difficult.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart