• The item cannot be ordered due to missing prices.

Deburrer blade carbide, Type: S10

Article no.: 838550 S10

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 3.2 mm
overall length 43 mm
Material Carbide
Type S10
applicable right-hand
for deburring of hard steel, plastic
Type of product Blade

Identification & Classification

Article number 838550 S10
EAN / GTIN 7290003234868
Manufacturer number BS1016

Description

Note:

Type S blades can only be used with tools with the following numbers: 838350; 838400; 838410; 838420; and 838430.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart