• The item cannot be ordered due to missing prices.

Deburrer blade, TiN coated S20

Article no.: 838530 S20
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 3.2 mm
overall length 48 mm
Material HSS
Type S20
applicable right+left
for deburring of Brass, cast iron
Coating TiN
Type of product Blade

Identification numbers & Classifications

Article number 838530 S20
EAN / GTIN 7290003234981
Manufacturer number BS2012

Description

Note:

Type S blades can only be used with tools with the following numbers: 838350; 838400; 838410; 838420; and 838430.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart