• The item cannot be ordered due to missing prices.

Gasket scraper with spring steel blade 25/50 mm

Article no.: 837850 25/50

Select article variation and quantity

Blade width / Blade length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 160 mm
    Type of product Scrapers

    Identification numbers & Classifications

    Article number 837850 25/50
    EAN / GTIN 7610733261529
    Manufacturer number 674.8-50

    Description

    Version:

    Cranked blade of special spring steel (58 - 60 HRC), can be reground many times. Impact-resistant “multicraft” power grip.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart