{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width | 100 mm | |
overall length | 600 mm | |
Type of product | Scrapers |
Article number | 837750 3 | |
EAN / GTIN | 4975364016140 | |
Manufacturer number | 55-1 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Universal scraper with 3 snap-off blades 3 |
||
overall length | 600 mm | 120 mm |
Blade width | 100 mm | |
Type of product | Scrapers | Scrapers |
⌀ holder | 17 mm | |
Weight without blade | 20 g |