• The item cannot be ordered due to missing prices.

Flat scraper with Carbide insert 25 mm

Article no.: 837520 25

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Size of carbide insert 25×25×2 mm
Blade width 25 mm
overall length 450 mm
Number of cutting edges Z 4
Type of handle Varnished wooden handle
Material of handle Wood
Material of blade Carbide
Type of product Scrapers

Identification numbers & Classifications

Article number 837520 25
EAN / GTIN 4049002021084
Manufacturer number R465 025 0

Description

Version:

Strong flat steel bar with clamping mechanism and exchangeable four-edged carbide scraper insert. The carbide insert is ground ready for use, has 4 cutting edges and is reversible.

Note:

Scraper inserts No. 837600 also fit electric hand scrapers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart