• The item cannot be ordered due to missing prices.

Precision scraper with exchangeable blade Tool steel

Article no.: 836400

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade length 80 mm
Blade width 4.2 mm
overall length 120 mm
Type of handle hexagonal 12 mm
Material of blade Tool steel
Exchangeable blade yes
Type of product Scrapers

Identification numbers & Classifications

Article number 836400
EAN / GTIN 7290003236701
Manufacturer number SC8000

Description

Version:

Light alloy holder (120 mm long) with collet chuck and interchangeable detachable triangular hollow-ground blade of special tool steel or carbide. Blade can be taken out and reground along its entire length.

Note:

See also scraper blades No. 839677; 839678.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart