{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 25 mm | |
Blade width | 8 mm | |
overall length | 150 mm | |
Material of handle | Plastic | |
Material of blade | Chrome vanadium steel | |
Type of product | Scrapers |
Article number | 836220 | |
EAN / GTIN | 4049002024504 | |
Manufacturer number | R460 150 0 | |
Manufacturer | Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com |