• The item cannot be ordered due to missing prices.

Gap sheet metal punch with ball thrust bearing 22,5 mm

Article no.: 834160 22,5

Select article variation and quantity

Punch ⌀ (hole ⌀) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Punch ⌀ (hole ⌀) 22.5 mm
for conduit threads to DIN 40430 PG16
Draw screw M10×1×45
hole ⌀ to be pre-drilled 11 mm
Draw screw size 17 mm
for material thickness (sheet metal St 37) 1.75 mm
for stainless sheet steel depending on tensile strength up to 1.25 mm
Type of product Punching tool

Identification numbers & Classifications

Article number 834160 22,5
EAN / GTIN 2050000995590
Manufacturer number 834160 22,5

Description

Version:

Consisting of matrix, punch, and draw bolt.
With ball thrust bearing and split punch, which cuts the waste material into 3 pieces. The cut pieces easily fall out of the matrix.

Application:

For punching holes into diverse materials such as sheet steel, sheet stainless steel, sheet aluminium, sheet copper etc. Particularly useful where access is difficult (e.g. large sheet metal plates, control cabinets, fuse boxes, junction boxes, dashboards, sink basins, bodywork etc.). Not suitable for pipework. It is imperative to grease the pressure screw and matrix before use.
Operation:
a) using a wrench
b) using manual hydraulics No. 834655 size 1.
c) using a manual hydraulic drive No. 834700. From 50 mm ⌀ upwards the use of the manual hydraulic drive is recommended.

Material:

Special tool steel, burnished.

Note:

  • When using hydraulic tools, use draw bolt No. 834070 (optional accessory) instead of the pressure screw.
  • Size 32 and 35 for holes in stainless steel sinks, to attach 1/2 inch sink fitments.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart