• The item cannot be ordered due to missing prices.

Spare draw bolt for round sheet metal punches 10/55 mm

Article no.: 834040 10/55

Product details

Technical Data

Screw dimensions M10×1×55
Width across flats 17 mm
suitable for round sheet metal hole punches ⌀ 28.3 − 32 mm
Type of product Screw

Identification numbers & Classifications

Article number 834040 10/55
EAN / GTIN 2050000996689
Manufacturer number 834040 10/55

Description

Version:

Metric thread

Suitable for:

Round sheet metal punch No. 834000.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Thread ⌀ / Length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart