• The item cannot be ordered due to missing prices.

Wad punch set complete in a case, Punched diameter range: 2-50mm

Article no.: 832100 2-50

Select article variation and quantity

Punched diameter range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Punched diameter range 2 mm - 50 mm
Type of product Punching tool

Identification numbers & Classifications

Article number 832100 2-50
EAN / GTIN 3700825601686

Description

Version:

2-component holder (up to size 3-20) with pistol handle with exchangeable precision ground punch cutters. For the production of gaskets two punch cutters of different ⌀ are inserted together in the holder.

Application:

For punching or manufacturing discs / rings in one operation. For rubber, leather, felt, plastic, cork, fabric or similar materials.

Supplied with:

1 each punch cutter ⌀ No. 832110: 29 pcs. size 2‑50
Available combinations of punches inner : outer (mm): 2−10 inner with 12−50 outer 12−20 inner with 22−50 outer 22−30 inner with 32−50 outer 32−40 inner with 42−50 outer
Container length×width×height (mm): Plastic 265×200×50
Centring point No. 832140: 1 pc.

Note:

  • Use an underlay of wood, leather etc. when punching to avoid damage.
  • The following combinations are not possible: 20 (inner) with 22 (outer); 30 (inner) with 32 (outer); 40 (inner) with 42 (outer); 50 (inner) with 52 (outer).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart