• The item cannot be ordered due to missing prices.

Piercing awl with plastic handle 80 mm

Article no.: 831600 80

Select article variation and quantity

Blade length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Blade length 80 mm
    Blade ⌀ 5 mm
    overall length 155 mm
    Type of product Piercing awls

    Identification numbers & Classifications

    Article number 831600 80
    EAN / GTIN 7610733087136
    Manufacturer number 635.80

    Description

    Version:

    With shock-proof plastic handle and round chrome-plated blade.

    Material:

    Chrome vanadium steel.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart