• The item cannot be ordered due to missing prices.

Disc cutter with 1 blade 400

Article no.: 831000 400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting range ⌀ 28 mm - 400 mm
Type of product Disc cutters

Identification numbers & Classifications

Article number 831000 400
EAN / GTIN 4251484838177
Manufacturer number U2-3

Description

Version:

Polished Vee beam with graduations. Knife adjustable. With 2 knifes also suitable for cutting rings.

Application:

For producing gaskets of rubber, leather, plastic etc.

Spare part:

Spare knife No. 831100, knife holder No. 831200.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart