• The item cannot be ordered due to missing prices.

Bending tool 2,5 mm

Article no.: 823601 2,5

Select article variation and quantity

Radius (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum bending height 35 mm
    maximum bending angle 90 degrees
    Radius R1 2.5 mm
    Type of product Bending machine

    Identification numbers & Classifications

    Article number 823601 2,5
    EAN / GTIN 2050001933683
    Manufacturer number HBA.010.050.11

    Description

    Version:

    Bending tool 90°.

    Suitable for:

    Profile bender: No. 823600 size 35

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart