• The item cannot be ordered due to missing prices.

Pipe-threading tool “EVA Set R” complete with sheet steel case, Type: 3/8-2

Article no.: 820301 3/8-2
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN 10226
Packaging Sheet metal case
Number of ratchet arms 2
Whitworth pipe threading head 3/8; 1/2; 3/4; 1; 1.1/4; 1.1/2; 2 in
Type of product Pipe-threading tool

Identification numbers & Classifications

Article number 820301 3/8-2
EAN / GTIN 4039976048378

Description

Version:

Quick cutting head change due to easy insertion into the ratchet head with quick-release lock. Cutting heads with long pipe guide and exactly set threading dies. The dies are particularly wear-resistant and easy to exchange. Ratchet reversible for right- and left-hand threads. The threading dies can be reversed for thread cutting right up to a wall (for short pipe ends that are already in place). Not suitable for stainless steel pipes.

Application:

A handy and light die stock for use on building sites. The small head ⌀ permits working in confined places.

Suitable for:

Whitworth pipe thread to DIN EN 10226 taper 1:16.

Content:

associated cutting heads 1 pc. each
(for Whitworth pipe thread): 3/8; 1/2; 3/4; 1;
1.1/4; 1.1/2; 2 inch
Ratchet arm: 1 pc.

Note:

The following items are also available as individual parts on request:
  • Ratchet arm.
  • Complete cutting heads with jaws, as well as spare jaws.

When ordering please state the desired size.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart