• The item cannot be ordered due to missing prices.

Pipe-threading tool “Central” complete with sheet metal case, Type: 1/2-114

Article no.: 820300 1/2-114

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN 10226
Packaging Sheet metal case
Number of ratchet arms 1
Whitworth pipe threading head 1/2; 3/4; 1; 1.1/4 in
Type of product Pipe-threading tool

Identification & Classification

Article number 820300 1/2-114
EAN / GTIN 4044942047507
Manufacturer number 479015
Manufacturer ALBERT ROLLER GMBH&CO.KG Werkzeug und Maschinen, Neue Rommelshauser Straße 4, 71332 WAIBLINGEN, Germany, http://www.albert-roller.de

Description

Version:

Quick cutting head change due to easy insertion into the ratchet head with quick-release lock. Cutting heads with long pipe guide and exactly set threading dies. The dies are particularly wear-resistant and easy to exchange. Ratchet reversible for right- and left-hand threads. The threading dies can be reversed for thread cutting right up to a wall (for short pipe ends that are already in place). Not suitable for stainless steel pipes.

Application:

A handy and light die stock for use on building sites. The small head ⌀ permits working in confined places.

Suitable for:

BSPT pipe thread to DIN 2999 taper 1:16.

Content:

Associated cutting heads, 1 pc. each (for Whitworth pipe threads): 1/2; 3/4; 1; 1.1/4 inch;
Ratchet arm: 1 pc.

Note:

The following items are also available as individual parts on request:
When ordering please state the desired size.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart