• The item cannot be ordered due to missing prices.

Spare cutter wheel, TiN

Article no.: 818110

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutter wheel ⌀ 19 mm
Cutter wheel width 6.2 mm
Cutter wheel bore 4.85 mm
Number of pieces 1
suitable for pipe material VA; Aluminium; Brass; Copper
Coating TiN
Type of product Cutter wheel

Identification numbers & Classifications

Article number 818110
EAN / GTIN 4045197595652
Manufacturer number 818110

Description

Suitable for:

Pipe cutters No. 818100, No. 818130 and No. 818150.

Downloads & documents

Compare with similar products

This article


Recommendations


Spare cutter wheel, TiN

Spare cutter wheel, TiN

Number of pieces 1
Coating TiN
suitable for pipe material VA; Aluminium; Brass; Copper Copper; Aluminium; Inox
Cutter wheel bore 4.85 mm 4.85 mm
Cutter wheel width 6.2 mm 6.25 mm
Cutter wheel ⌀ 19 mm 19 mm
Type of product Cutter wheel Cutter wheel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart