• The item cannot be ordered due to missing prices.

Small pipe cutter

Article no.: 818050

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutter wheel ⌀ 20 mm
    Cutter wheel width 5 mm
    Cutter wheel bore 5 mm
    for pipe outer ⌀ 3 mm - 35 mm
    Number of guide rollers 2
    Number of cutter wheels 1
    Type of product Pipe cutters

    Identification numbers & Classifications

    Article number 818050
    EAN / GTIN 4045197595614
    Manufacturer number 818050

    Description

    Version:

    Metal body, enclosed spindle and telescopic guide. 2 guide rollers with recess (allows cutting close to flange). Easy-to-use metal handle. With spare cutter wheel No. 819100.

    Application:

    General purpose for cutting copper, aluminium, and thin-walled stainless steel pipes.

    Spare part:

    Spare pin No. 818020 for cutter wheel, spare cutter wheel No. 819100.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Small pipe cutter

    Small pipe cutter

    Number of guide rollers 2 2 2
    Number of cutter wheels 1 1 1
    Cutter wheel bore 5 5 5
    Cutter wheel width 5 5 5
    Cutter wheel ⌀ 20 20 20
    for pipe outer ⌀ 3 ;35 3 ;16 3 ;30
    Type of product Pipe cutters Pipe cutters Pipe cutters

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart